Air Cylndr, 80mm Bore, 25mm Stroke, 226mm L

SPEEDAIRE| Zoro #: G0239881| Mfr #: 5VHD8

$297.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239881 Mfr #: 5VHD8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 25mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMount: Basic
Magnetic Piston: YesDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 71mmDimension A: 226mm
Piston Material: MagneticPort Size: 3/8" NPT
Overall Length: 226mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 25mm Stroke, Basic Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 226mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.