Air Cylndr, 80mm Bore, 25mm Stroke, 282mm L

SPEEDAIRE| Zoro #: G0238533| Mfr #: CG5EA80TNSR-25

$292.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238533 Mfr #: CG5EA80TNSR-25
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingEnd Cap Material: Stainless Steel
Body Material: Stainless steelStroke: 25mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderMagnetic Piston: No
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 259mmDimension B: 89mm
Dimension A: 282mmPiston Material: Non-Magnetic
Port Size: 3/8" NPTOverall Length: 282mm
Pivot Hole Dia.: 22mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 25mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 282mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.