Air Cylndr, 80mm Bore, 25mm Stroke, 282mm L

SPEEDAIRE| Zoro #: G0239933| Mfr #: 5VHL8

$335.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239933 Mfr #: 5VHL8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 25mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPort Size: 3/8" NPT
Overall Length: 282mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 89mmRod Thread Length: 40mm
Bore Dia.: 80mmRod Thread Size: M22 x 1.5"
Rod Dia.: 25mmDimension C: 259mm
Dimension A: 282mmPiston Material: Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 25mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 282mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.