Air Cylndr, 80mm Bore, 50mm Stroke, 251mm L

SPEEDAIRE| Zoro #: G0239897| Mfr #: 5VHD9

$297.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239897 Mfr #: 5VHD9
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPort Size: 3/8" NPT
Overall Length: 251mmMount: Basic
Magnetic Piston: YesDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 71mmDimension A: 251mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 50mm Stroke, Basic Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 251mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.