Air Cylndr, 80mm Bore, 50mm Stroke, 307mm L

SPEEDAIRE| Zoro #: G0239942| Mfr #: CDG5EA80TNSR-50

$304.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239942 Mfr #: CDG5EA80TNSR-50
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Stainless SteelCylinder Type: Round
Max. Pressure: 145 psiBody Material: Stainless steel
Features: Air CushionItem: Air Cylinder
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Tie Rod Material: NCushion Type: Air Cushion
Stroke: 50mmDimension B: 89mm
Rod Thread Length: 40mmBore Dia.: 80mm
Rod Thread Size: M22 x 1.5"Rod Dia.: 25mm
Dimension C: 284mmDimension A: 307mm
Piston Material: MagneticPort Size: 3/8" NPT
Overall Length: 307mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 80mm, 50mm Stroke, Pivot Mount, 3/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 307mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 25mm Rod Dia., M22 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.