20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylndr, 8mm Bore, 100mm Stroke, 174mm L

SPEEDAIRE| Zoro #: G0230431| Mfr #: C85F8-100

$31.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230431 Mfr #: C85F8-100
Item: Air CylinderTie Rod Material: N
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersBody Material: Stainless steel
Stroke: 100mmTube Material: Stainless Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 174mm
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 100mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 174mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.