Air Cylndr, 8mm Bore, 100mm Stroke, 186mm L

SPEEDAIRE| Zoro #: G0230361| Mfr #: 5TKJ4

$32.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230361 Mfr #: 5TKJ4
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 100mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 186mmBore Dia.: 8mm
Mount: Double EndRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 100mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 186mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.