LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0230447| Mfr #: C85F8-125-X2018

$32.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230447 Mfr #: C85F8-125-X2018
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: ISO Round
Item: Air CylinderMax. Pressure: 145 psi
Stroke: 125mmFeatures: Rubber Bumpers
Tie Rod Material: NFinish: Hard Coat Anodized
Standards: ISO 6432, CETOP RP52PCushion Type: Rubber Bumper
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Body Material: Stainless steelSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 62mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 199mmBore Dia.: 8mm
Mount: NoseCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 125mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.