LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0230517| Mfr #: CD85E8-125-B-X2018

$36.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230517 Mfr #: CD85E8-125-B-X2018
Tube Material: Stainless SteelTie Rod Material: N
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Stroke: 125mmMax. Pressure: 145 psi
End Cap Material: AluminumFeatures: Rubber Bumpers
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension A: 74mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 211mmBore Dia.: 8mm
Mount: Double EndRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 125mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 211mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.