Air Disc Sander, Industrial, 0.7 HP, 7 In.

SPEEDAIRE| Zoro #: G1464994| Mfr #: 3CRJ2

$158.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464994 Mfr #: 3CRJ2
Min. Hose Size: 3/8"Air Inlet: 1/4" NPT
Required Pressure: 90 psiItem: Air Disc Sander
Application: Rust Removal, Sanding of Metal, and Shaping of Contoured Filler PatchesIncludes: (2) Wrenches, (1) Side Handle, and (1) 7" Backing Pad
HP: 0.7Average CFM @ 15 Second Run Time: 3.50
CFM @ Full Load: 31.0Exhaust Type: Rear
Variable Speed: YesHandle Material: Aluminum
Throttle: Locking LeverArbor Hole: 5/8"
Pad Size: 7"Free Speed: 4500 rpm
Overall Length: 15-3/4"Housing Material: Aluminum
Spindle Size: 5/8"-11Duty: Industrial
Country of Origin (subject to change): China

Product Description

Air Disc Sander, Industrial Duty, 0.7 HP, Pad Size 7 In., 3.50 Average CFM @ 15 Second Run Time, 31.0 CFM @ Full Load, Free Speed 4500 rpm, Arbor Hole 5/8 In., Spindle Size 5/8 In.-11, Rear Exhaust Type, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 15-3/4 In., Required Pressure 90 psi, Variable Speed Yes, Aluminum Handle Material, Aluminum Housing Material, Locking Lever Throttle, Includes (2) Wrenches, (1) Side Handle, and (1) 7 In. Backing Pad

Product Reviews

Save 15%. Sign up for Z-mail.