KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Disc Sander, Light, 0.60 HP, 7 In.

SPEEDAIRE| Zoro #: G0844864| Mfr #: 3CRJ1

$120.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) Wrenches, (1) Side Handle, and (1) 7" Backing Pad
Handle Material: Rubber
Exhaust Type: Through Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844864 Mfr #: 3CRJ1
Includes: (2) Wrenches, (1) Side Handle, and (1) 7" Backing PadHandle Material: Rubber
Exhaust Type: Through HandleHousing Material: Aluminum
Item: Air Disc SanderFree Speed: 4000 rpm
Air Inlet: 1/4" nptCFM @ Full Load: 34.0
Pad Size: 7"Application: Roughing In Body Filler, Weld Smoothing, Paint and Rust Removal
Overall Length: 7-3/8"Average CFM @ 15 Second Run Time: 3.50
Variable Speed: NoMin. Hose Size: 3/8"
Throttle: LeverArbor Hole: 7/8"
HP: 0.60Spindle Size: 5/8"-11
Duty: LightRequired Pressure: 90 psi
Country of Origin (subject to change): China

Description

Air Disc Sander, Light Duty, 0.60 HP, Pad Size 7 In., 3.50 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full Load, Free Speed 4000 rpm, Arbor Hole 7/8 In., Spindle Size 5/8 In.-11, Through Handle Exhaust Type, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7-3/8 In., Required Pressure 90 psi, Variable Speed No, Rubber Handle Material, Aluminum Housing Material, Lever Throttle, Includes (2) Wrenches, (1) Side Handle, and (1) 7 In. Backing Pad

Reviews