Speedaire

Air Dryer

Speedaire Air Dryer 61HK01
Hover or click to zoom Tap to zoom
$4,798.97
  • Item: Refrigerated Air Dryer
  • ISO Class: 4
  • Refrigerant: R-134A
  • Features: 2 Integrated Filter
  • Heat Exchanger Material: Aluminum
  • Input Voltage - Air Treatment: 115 V
  • Finish: Epoxy Powder Coated
  • Max. Flow - Air Treatment: 125 cfm
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $4,798.97

Speedaire #61HK01 Specifications

  • Item: Refrigerated Air Dryer
  • ISO Class: 4
  • Refrigerant: R-134A
  • Features: 2 Integrated Filter
  • Heat Exchanger Material: Aluminum
  • Input Voltage - Air Treatment: 115 V
  • Finish: Epoxy Powder Coated
  • Max. Flow - Air Treatment: 125 cfm
  • Item - Refrigerated Air Dryers: Digital Cycling Refrigerated Dryer
  • Number of Air Inlets: 1
  • Air Inlet Gender (Broad - abbreviation): F
  • Filtered Substance: Oil
  • Number of Air Outlets: 1
  • Filter Included: Yes
  • Maximum Ambient Temperature: 122 Degrees F
  • Pressure Drop: 2.2 psi
  • Phase (Broad - Abbreviation): 1
  • Maximum Operating Pressure: 230 psi
  • Maximum Flow Rate: 125 cfm
  • Drain Type: Automatic
  • Cord Length: 6 ft
  • Filter Type: Coalescing
  • Inlet Size (Combined): 1 1/2 in NPT
  • Air Outlet Size: 1 1/2 in
  • Housing Material: Steel
  • Air Outlet Gender: Female
  • Air Inlet Type: NPT
  • Minimum Operating Temperature: 35 Degrees F
  • Air Outlet Type: NPT
  • Cycling Type: Cycling
  • Air Inlet Gender: Female
  • Minimum Operating Pressure: 50 psi
  • Refrigeration Compressor Horsepower: 0.75 hp
  • Bracket Kit Included: No
  • Filter Rating: 0.01 micron, 1 micron
  • Air Inlet Size: 1 1/2 in
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Flow Rate: 12.5 cfm
  • Electrical Connection Type: 115V AC Plug
  • Weight: 198 lb
  • Housing Color: Gray
  • Standards: UL
  • Series: RNC
  • Country of Origin (subject to change): Tokelau

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 125 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 1.293 kW, Dew Point 38 Degrees F, Series RNC, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Type Automatic, Electrical Connection Type 115V AC Plug

Reviews of Speedaire #61HK01