Speedaire

Air Dryer

Speedaire Air Dryer 61HK09
Hover or click to zoom Tap to zoom
  • Item: Refrigerated Air Dryer
  • ISO Class: 4
  • Refrigerant: R-134A
  • Heat Exchanger Material: Stainless Steel
  • Housing Material: Steel
  • Minimum Operating Temperature: 35 Degrees F
  • Refrigeration Compressor Horsepower: 0.75 hp
  • Maximum Ambient Temperature: 120 Degrees F
See full product details
$5,416.46
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Subtotal: $5,416.46

Speedaire #61HK09 Specifications

  • Item: Refrigerated Air Dryer
  • ISO Class: 4
  • Refrigerant: R-134A
  • Heat Exchanger Material: Stainless Steel
  • Housing Material: Steel
  • Minimum Operating Temperature: 35 Degrees F
  • Refrigeration Compressor Horsepower: 0.75 hp
  • Maximum Ambient Temperature: 120 Degrees F
  • Electrical Connection Type: 115V AC Plug
  • Maximum Flow Rate: 150 cfm
  • Cord Length: 6 ft
  • Number of Air Outlets: 1
  • Series: RHT-SS
  • Air Outlet Type: NPT
  • Phase (Broad - Abbreviation): 1
  • Maximum Operating Pressure: 230 psi
  • Drain Type: Automatic
  • Maximum Operating Temperature: 180 Degrees F
  • For Maximum Compressor Output Power: 30 hp
  • Number of Air Inlets: 1
  • Air Outlet Size: 1 1/4 in
  • Air Inlet Type: NPT
  • Minimum Flow Rate: 15 cfm
  • Air Inlet Gender (Broad - abbreviation): F
  • Air Inlet Gender: Female
  • Housing Color: Stainless Steel
  • Inlet Size (Combined): 1 1/4 in NPT
  • Air Inlet Size: 1 1/4 in
  • Air Outlet Gender: Female
  • Bracket Kit Included: No
  • Pressure Drop: 2.4 psi
  • Weight: 290 lb
  • Cycling Type: Cycling
  • Minimum Operating Pressure: 50 psi
  • Country of Origin (subject to change): United States

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 150 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.64 kW, Dew Point 38 Degrees F, Series RHT-SS, Air Outlet Gender Female, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Type Automatic, Electrical Connection Type 115V AC Plug

Reviews of Speedaire #61HK09

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.