SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Dryer, Refrigerated, 250 CFM, 60 HP Max

SPEEDAIRE| Zoro #: G2113395| Mfr #: 2DAZ7

$5844.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bracket Kit: NoRefrigeration Compressor (HP): 1-1/2Features: On/Off Switch, Power On Light, Temperature Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113395 Mfr #: 2DAZ7
Bracket Kit: NoRefrigeration Compressor (HP): 1-1/2
Features: On/Off Switch, Power On Light, Temperature IndicatorMax. Ambient Temp.: 110 Degrees F
Phase: 3Refrigerant: R-134A
Max. Pressure: 232 psiIncludes: Timed Electric Drain
CFM: 250Overall Height: 30"
Max. Air Compressor HP: 60ISO Class: 6
Item: Compressed Air DryerOverall Width: 17"
Pipe Size: 1-1/2" NPTPower: 1.98 kW
Heat Exchanger Material: 304 Stainless SteelDew Point: 49 Degrees F
Finish: Powder CoatedOverall Depth: 36"
Max. Inlet Temp.: 120 Degrees FVoltage: 460VAC
Full Load Amps: 2.60Country of Origin (subject to change): Korea, Republic of

Description

Compressed Air Dryer, ISO Class 6, 250 CFM, Dew Point 49 Degrees F, Max. Air Compressor HP 60, Max. Pressure 232 psi, Pipe Size 1-1/2 In. NPT, Voltage 460VAC, 3 Phase, 2.60 Full Load Amps, Power 1.98 kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Powder Coated Finish, No Bracket Kit, 304 Stainless Steel Heat Exchanger Material, Overall Height 30 In., Overall Width 17 In., Overall Depth 36 In.

Reviews