KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Dryer, Refrigerated, 300 CFM, 75 HP Max

SPEEDAIRE| Zoro #: G0877764| Mfr #: 2DAZ8

$5456.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 120 Degrees F
Features: On/Off Switch, Power On Light, Temperature Indicator
Includes: Timed Electric Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877764 Mfr #: 2DAZ8
Max. Inlet Temp.: 120 Degrees FFeatures: On/Off Switch, Power On Light, Temperature Indicator
Includes: Timed Electric DrainFinish: Powder Coated
ISO Class: 6Max. Pressure: 232 psi
Max. Air Compressor HP: 75Dew Point: 52 Degrees F
Pipe Size: 1-1/2" NPTCFM: 300
Full Load Amps: 3.70Overall Height: 30"
Bracket Kit: NoRefrigeration Compressor (HP): 1-1/2
Power: 2.05 kWHeat Exchanger Material: 304 Stainless Steel
Overall Width: 20"Phase: 3
Refrigerant: R-134AMax. Ambient Temp.: 110 Degrees F
Voltage: 460VACOverall Depth: 38"
Item: Compressed Air DryerCountry of Origin (subject to change): Korea, Republic of

Description

Compressed Air Dryer, ISO Class 6, 300 CFM, Dew Point 52 Degrees F, Max. Air Compressor HP 75, Max. Pressure 232 psi, Pipe Size 1-1/2 In. NPT, Voltage 460VAC, 3 Phase, 3.70 Full Load Amps, Power 2.05 kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Powder Coated Finish, No Bracket Kit, 304 Stainless Steel Heat Exchanger Material, Overall Height 30 In., Overall Width 20 In., Overall Depth 38 In.

Reviews