Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, Pneumatic, Carbon, 940 cfm

  • Zoro #: G0164851
  • Mfr #: 38XT12
$146.84 29% off
$102.79
  • Media Type - Air Treatment: Microglass
  • Media Type: Carbon
  • Max. Temp. (F): 176 Degrees
See full product details
This item ships free.

Speedaire #38XT12 Specifications

  • Zoro #: G0164851
  • Mfr #: 38XT12
Media Type - Air Treatment: Microglass Media Type: Carbon
Max. Temp. (F): 176 Degrees Item - Air Filter Elements: Pneumatic Filter Element
Microns: 0.01 Type: Pneumatic
Item: Filter Element Filter Rating - Air Treatment: 0.01 micron
Flow Rate: 940 cfm For Removal Of: Oil Odor, Oil Vapor
For Use with Stock Number: 38XR96 Shop By: Cyber Deals
Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Oil Odor, Oil Vapor, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 38XR96, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XT12