Compressed Air Filter, 1/2" NPT, 290 psi

SPEEDAIRE| Zoro #: G0921286| Mfr #: 4GNP3

$219.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921286 Mfr #: 4GNP3
Item: Compressed Air FilterFilter Rating: 0.01 micron
Filter Media: Nanopor MicroglassMax. Pressure: 290 psi
Size: -Pipe Size: 1/2" NPT
Max. Temp.: 77 Degrees FOverall Width: 4"
Max. Flow: 58 cfmOverall Height: 13.20"
Housing Material: AluminumBowl Material: Aluminum
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1/2 In. NPT, Max. Flow 58 cfm, Filter Rating 0.01 micron, Max. Pressure 290 psi, Max. Temp. 77 Degrees F, Bowl Material Aluminum, Nanopor Microglass Filter Media, Housing Material Aluminum, Overall Height 13.20 In., Overall Width 4 In., For Use With Speedaire Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.