Air Filter, 1/2 In NPT, 58 CFM Max

SPEEDAIRE| Zoro #: G1587862| Mfr #: 4GNP4

$198.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587862 Mfr #: 4GNP4
Drain Type: AutomaticBowl Material: Aluminum
Max. Temp.: 176 Degrees FHousing Material: ALuminum
Item: Compressed Air FilterFilter Rating: 5 micron
Max. Pressure: 290 psiFilter Media: Nanopor Microglass
Max. Flow: 58 cfmPipe Size: 1/2" NPT
Overall Width: 4"Overall Height: 13.20"
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 1/2 In. NPT,Max. Flow 58 cfm,Filter Rating 5 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Automatic Drain Type,Nanopor Microglass Filter Media,Housing Material Aluminum,Overall Height 13.20 In.,Overall Width 4 In.,For Use With Speedaire Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.