Compressed Air Filter, 1/4" NPT, 290 psi

SPEEDAIRE| Zoro #: G1589472| Mfr #: 4GNN6

$176.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589472 Mfr #: 4GNN6
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticSize: -
Filter Rating: 1 micronItem: Compressed Air Filter
Housing Material: AluminumBowl Material: Aluminum
Overall Height: 13.20"Filter Media: Nanopor Microglass
Max. Flow: 15 cfmPipe Size: 1/4" NPT
Overall Width: 4"Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1/4 In. NPT, Max. Flow 15 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Microglass Filter Media, Housing Material Aluminum, Overall Height 13.20 In., Overall Width 4 In., For Use With Speedaire Compressed Air Filter

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.