- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Oil Removal Filters
- /
- Air Filter, 3/4 In NPT, 88 CFM Max
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Filter, 3/4 In NPT, 88 CFM Max (Discontinued)
Mfr # 4GNP7
Zoro # G1713485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 88 cfm
- Bowl Material - Air Treatment Aluminum
Customers Also Purchased
- Brand Speedaire
-
MFR #
4GNP7
-
Zoro #
G1713485
- UPC # 190735626597
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 3/4" NPT |
Overall Width | 4.8 in |
Overall Height | 19.6 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Details
Item - Air Filters | Carbon Filter |
Filter Rating - Air Treatment | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 290 psi |
Max. Flow - Air Treatment | 88 cfm |
Bowl Material - Air Treatment | Aluminum |
For Removal Of | Odor, Oil Vapor |
For Use With | Speedaire Compressed Air Filter |
Bowl Material | Aluminum |
Max. Temp. | 122 Degrees F |
Max. Flow | 88 cfm |
Filter Rating | 0.01 Micron |
Item | Compressed Air Filter |
Housing Material | Aluminum |
Filter Media | Nanopor Microglass |
Max. Pressure | 290 psi |
Drain Type | Automatic |
Filter Type | Activated Carbon |
Drain Included | Yes |
Maximum Flow Rate | 88 cfm |
Differential Pressure Indicator Included | No |
Filter Bowl Material | Aluminum |
Maximum Operating Temperature | 122 Degrees F |
Filter Element Material | Nanopor Microglass |
Maximum Operating Pressure | 290 psi |
For Substance Type | Odor, Oil Vapor |
Number of Air Outlets | 1 |
Gauge Included | No |
Air Outlet Type | NPT |
Number of Air Inlets | 1 |
Air Inlet Type | NPT |
Tie Rod Included | Yes |
Series | GT |
Body Material | Aluminum |
For Fluid Type | Oil |
Type | Activated Carbon |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 4 13/16 in, Overall Height 19 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass