JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Air Filter, 3/8 In NPT, 30 CFM Max

SPEEDAIRE| Zoro #: G0627383| Mfr #: 4GNN9

$172.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627383 Mfr #: 4GNN9
Housing Material: ALuminumItem: Compressed Air Filter
Max. Pressure: 290 psiDrain Type: Automatic
Max. Temp.: 176 Degrees FFilter Rating: 5 micron
Bowl Material: AluminumPipe Size: 3/8" NPT
Overall Width: 4"Overall Height: 13.20"
Filter Media: Nanopor MicroglassMax. Flow: 30 cfm
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 3/8 In. NPT,Max. Flow 30 cfm,Filter Rating 5 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Automatic Drain Type,Nanopor Microglass Filter Media,Housing Material Aluminum,Overall Height 13.20 In.,Overall Width 4 In.,For Use With Speedaire Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.