JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Filter, 3/8 In NPT, 30 CFM Max

SPEEDAIRE| Zoro #: G0296861| Mfr #: 4GNP1

$194.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296861 Mfr #: 4GNP1
Item: Compressed Air FilterDrain Type: Automatic
Max. Temp.: 176 Degrees FFilter Rating: 1 micron
Max. Pressure: 290 psiHousing Material: ALuminum
Bowl Material: AluminumPipe Size: 3/8" NPT
Overall Width: 4"Overall Height: 13.20"
Filter Media: Nanopor MicroglassMax. Flow: 30 cfm
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 3/8 In. NPT,Max. Flow 30 cfm,Filter Rating 1 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Automatic Drain Type,Nanopor Microglass Filter Media,Housing Material Aluminum,Overall Height 13.20 In.,Overall Width 4 In.,For Use With Speedaire Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.