Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Air Finish Nailer, Adhesv, 3/4 to 2-1/2 In

SPEEDAIRE| Zoro #: G1895661| Mfr #: 3EVR1

$206.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Magazine Capacity: 110
Style: Straight
Width: 3-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895661 Mfr #: 3EVR1
Magazine Capacity: 110Style: Straight
Width: 3-29/32"Collation Type: Adhesive
For Use With: 16 ga. NailsFastener Range: 3/4" to 2-1/2"
Tool Weight: 3.80 lb.Tip: No-mar
Housing Material: ALuminumGauge: 16
Height: 11-45/64"Required Pressure: 70 to 100 psi
Max. Pressure: 120 psiCFM per Shot: 0.224
Color: GreenLength: 10-13/16"
Exhaust: AdjustableShank Dia.: 0.113" to 0.131"
Firing Mode: SelectableCollation Angle: Straight
Air Inlet: 1/4" MaleCountry of Origin (subject to change): Taiwan

Description

Air Finish Nailer, Straight, Collation Angle Straight, Collation Type Adhesive, Fastener Range 3/4 In. to 2-1/2 In., Shank Dia. 0.113 In. to 0.131 In., 16 Gauge, CFM per Shot 0.224, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 110, Selectable Firing Mode, Adjustable Exhaust, No-Mar Tip, Housing Material Aluminum, Green Color, Air Inlet 1/4 In. Male, Length 10-13/16 In., Width 3-29/32 In., Height 11-45/64 In., Tool Weight 3.80 lb., For Use With 16 ga. Nails

Reviews