KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Framing Nailer, Clipped, 34 Deg, Paper

SPEEDAIRE| Zoro #: G0444132| Mfr #: 3EVR2

$329.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-13/16"
Fastener Range: 2" to 3-1/2"
Firing Mode: Selectable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444132 Mfr #: 3EVR2
Width: 4-13/16"Fastener Range: 2" to 3-1/2"
Firing Mode: SelectableColor: Green
Housing Material: ALuminumShank Dia.: 0.113" to 0.131"
Air Inlet: 1/4" MaleLength: 18-29/32"
Style: AngledExhaust: Adjustable
CFM per Shot: 0.074Collation Type: Paper
Item: Air Framing NailerCollation Angle: 34 Degrees
Max. Pressure: 120 psiHeight: 13-13/32"
Tip: No-marTool Weight: 7.00 lb.
Head Style: ClippedMagazine Capacity: 87
Required Pressure: 70 to 100 psiCountry of Origin (subject to change): Taiwan, Province of China

Description

Air Framing Nailer, Angled, Clipped Head Style, Collation Angle 34 Degrees , Collation Type Paper, Fastener Range 2 In. to 3-1/2 In., Shank Dia. 0.113 In. to 0.131 In., CFM per Shot 0.074, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 87, Selectable Firing Mode, Adjustable Exhaust, No-Mar Tip, Housing Material Aluminum, Green Color, Air Inlet 1/4 In. Male, Length 18-29/32 In., Width 4-13/16 In., Height 13-13/32 In., Tool Weight 7.00 lb.

Reviews