KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Framing Nailer, Full Rnd, 22 Deg, Plast

SPEEDAIRE| Zoro #: G1701892| Mfr #: 3EVP8

$335.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Fastener Range: 2" to 3-1/2"
Firing Mode: Trigger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701892 Mfr #: 3EVP8
Width: 4-3/4"Fastener Range: 2" to 3-1/2"
Firing Mode: TriggerColor: Green
Shank Dia.: 0.113" to 0.131"Collation Angle: 22 Degrees
CFM per Shot: 0.052Collation Type: Plastic
Air Inlet: 1/4" MaleTip: Toe Nailing
Magazine Capacity: 64Tool Weight: 7.90 lb.
Includes: Safety Glasses, Air Tool Oil and Hex KeyHousing Material: ALuminum
Max. Pressure: 120 psiExhaust: Front
Length: 20-1/4"Item: Air Framing Nailer
Height: 13-13/32"Head Style: Full Round
Required Pressure: 70 to 100 psiStyle: Angled
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Framing Nailer, Angled, Full Round Head Style, Collation Angle 22 Degrees , Collation Type Plastic, Fastener Range 2 In. to 3-1/2 In., Shank Dia. 0.113 In. to 0.131 In., CFM per Shot 0.052, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 64, Trigger Firing Mode, Front Exhaust, Toe Nailing Tip, Housing Material Aluminum, Green Color, Air Inlet 1/4 In. Male, Length 20-1/4 In., Width 4-3/4 In., Height 13-13/32 In., Tool Weight 7.90 lb.

Reviews