Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Grndr Kit, Rt Ang, 20krpm, 0.39hp, 15cfm

  • Zoro #: G4856442
  • Mfr #: 12V740
$105.47
  • Air Inlet: 1/4 in NPT
  • Variable Speed: No
  • Exhaust: Front
See full product details
This item ships free.

Speedaire #12V740 Specifications

  • Zoro #: G4856442
  • Mfr #: 12V740
Air Inlet: 1/4 in NPT Variable Speed: No
Exhaust: Front Required Pressure: 90 psi
Handle Material: Aluminum Collet: 1/8" and 1/4"
Average CFM @ 15 Second Run Time: 3.5 Throttle: Safety Lever
Grinder Orientation: Angle Overall Length: 5 1/8 in
Free Speed: 20,000 RPM Min. Hose Size: 3/8 in
Duty: Industrial Item: Air Grinder Kit
Bearing Type: Ball HP: 0.39 hp
Right Angle Length: 2-13/16" CFM @ Full Load: 15.0
Includes: (2) Collet Wrenches, 1/4 in Collet, 1/8 in Collet, 5 Grinding Stones with 1/4 in Shank, 5 Grinding Stones with 1/8 in Shank Grinder Type: Right Angle
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Grinder Kit, Grinder Orientation Angle, Free Speed 20,000 RPM, HP 0.39 hp, Industrial Duty, Average CFM @ 15 Second Run Time 3.5, CFM @ Full Load 15.0, Air Inlet 1/4 in NPT, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 5 1/8 in, Handle Material Aluminum, Variable Speed No, Exhaust Front, Throttle Safety Lever, Includes (2) Collet Wrenches, 1/4 in Collet, 1/8 in Collet, 5 Grinding Stones with 1/4 in Shank, 5 Grinding Stones with 1/8 in Shank, Grinder Type Right Angle

Reviews of Speedaire #12V740