Air Hammer, 4 Avg CFM, 2 5/8 In Stroke

SPEEDAIRE| Zoro #: G2272392| Mfr #: 3CRH2

$115.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272392 Mfr #: 3CRH2
Shank Type: RoundMin. Hose: 3/8"
Required Pressure: 90 psiItem: Air Hammer
Average CFM @ 15 Second Run Time: 4.00Shank Type: Round
Duty: GeneralHandle Type: Pistol
Stroke Length: 2-5/8"Air Inlet: 1/4"
Shank Size: 0.401"CFM @ Full Load: 14.0
Overall Length: 9-1/2"Country of Origin (subject to change): Taiwan

Product Description

Air Hammer, General, Shank Size 0.401 In., Round Shank Type, 3200 Blows per Minute, Stroke Length 2-5/8 In., Average CFM @ 15 Second Run Time 4.00, 14.0 CFM @ Full Load, Air Inlet 1/4 In., Min. Hose 3/8 In., Overall Length 9-1/2 In., Required Pressure 90 psi, Pistol Handle Type

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.