customer-service Help
Speedaire

Air Hose, 1/2" I.D., 300 psi, 25 ft. L

Speedaire Air Hose, 1/2" I.D., 300 psi, 25 ft. L 493Y85
Tap to zoom
Hover or click to zoom
$54.99
  • Item: Air Hose
  • Pneumatic Hose Length: 25 ft.
  • Tube Material: TPE
See full product details
Orders over $75 ship free.

Total: $54.99

Speedaire #493Y85 Specifications

  • Item: Air Hose
  • Pneumatic Hose Length: 25 ft.
  • Tube Material: TPE
  • Cover Material: TPE
  • Pneumatic Hose Inside Dia.: 1/2"
  • Pnuematic Hose Fitting Size: 1/2"
  • Reinforcement: Polyester Yarn
  • Pneumatic Hose Max. Pressure: 300 psi
  • Outside Dia.: 0.812"
  • Pneumatic Hose Thread Type: (M)NPT
  • Pneumatic Hose Temp. Range: -40 Degrees to 190 Degrees F
  • Pneumatic Hose Fitting Size: 1/2"
  • Pneumatic Hose Color: Orange
  • Meets: RMA Class B
  • Hose Configuration: Coupled Assembly
  • Safety Factor: 4:1
  • Coupling Material: Brass
  • Coupled Assembly / Bulk: Coupled Assembly
  • Fitting Size: 1/2 in x 1/2 in
  • Temp. Range: -40 Degrees to 158 Degrees F
  • Standards: RMA Class B
  • Hose Cover Material: TPE
  • Max. Working Pressure @ 70 F: 300 psi
  • Hose Fitting A Material: Brass
  • Hose Color: Orange
  • Hose Tube Material: TPE
  • Hose Fitting A Size: 1/2 in
  • Hose Inside Dia.: 1/2 in
  • Hose Fitting B Material: Brass
  • Hose Fitting B Size: 1/2 in
  • Hose Fittings: Brass 1/2 in MNPT x Brass 1/2 in MNPT
  • Hose Fitting B Type: MNPT
  • Hose Length: 25 ft
  • Hose Fitting A Type: MNPT
  • Fitting Type: MNPT x MNPT
  • Fitting Material: Brass x Brass
  • Hose Outside Dia.: 13/16 in
  • For Media Type: Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene
  • Country of Origin (subject to change): United States

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 25 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly

Reviews of Speedaire #493Y85