Speedaire
Air Hose, 1/4" I.D., 300 psi, 25 ft. L
- Zoro #: G2147803
- Mfr #: 493Y77
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.47
Speedaire #493Y77 Specifications
- Zoro #: G2147803
- Mfr #: 493Y77
- Item: Air Hose
- Pneumatic Hose Length: 25 ft.
- Tube Material: TPE
- Cover Material: TPE
- Pnuematic Hose Fitting Size: 1/4"
- Pneumatic Hose Thread Type: (M)NPT
- Pneumatic Hose Inside Dia.: 1/4"
- Reinforcement: Polyester Yarn
- Pneumatic Hose Fitting Size: 1/4"
- Hose Configuration: Coupled Assembly
- Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F
- Coupled Assembly / Bulk: Coupled Assembly
- Pneumatic Hose Max. Pressure: 300 psi
- Coupling Material: Brass
- Pneumatic Hose Color: Orange
- Outside Dia.: 0.500"
- Meets: RMA Class B
- Safety Factor: 4:1
- Temp. Range: -40 Degrees to 158 Degrees F
- Fitting Size: 1/4 in x 1/4 in
- Hose Fitting B Material: Brass
- Hose Length: 25 ft
- Hose Color: Orange
- Hose Fittings: Brass 1/4 in MNPT x Brass 1/4 in MNPT
- Hose Inside Dia.: 1/4 in
- Hose Fitting A Type: MNPT
- Hose Fitting B Size: 1/4 in
- Hose Tube Material: TPE
- Hose Fitting A Material: Brass
- Hose Fitting B Type: MNPT
- Max. Working Pressure @ 70 F: 300 psi
- Hose Cover Material: TPE
- Hose Fitting A Size: 1/4 in
- Standards: RMA Class B
- Fitting Type: MNPT x MNPT
- Fitting Material: Brass x Brass
- Hose Outside Dia.: 1/2 in
- For Media Type: Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid
- Not Recommended Chemicals: Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene
- Country of Origin (subject to change): United States
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly