Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD

  • Zoro #: G2473009
  • Mfr #: 411F13

$127.38

Details
  • Pneumatic Hose Thread Type: (M)NPT
  • Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
  • Reinforcement: Synthetic Yarn
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #411F13 Specifications

  • Zoro #: G2473009
  • Mfr #: 411F13
Pneumatic Hose Thread Type: (M)NPT Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Reinforcement: Synthetic Yarn Item: Air Hose
Pneumatic Hose Inside Dia.: 3/8" Pneumatic Hose Length: 100 ft.
Cover Material: Synthetic Rubber Meets: RMA Class C
Safety Factor: 4:1 Pneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Color: Red Tube Material: Synthetic Rubber
Coupling Material: Brass Outside Dia.: 0.700"
Pnuematic Hose Fitting Size: 1/4" Coupled Assembly / Bulk: Coupled Assembly
Country of Origin (subject to change): United States

Description

Take a look at the features for Speedaire Air Hose. Pneumatic Hose Length: 100 ft., Pneumatic Hose Fitting Size: 1/4".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #411F13