SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" ID x 100 ft Nitrile Air Hose 300 PSI YL

SPEEDAIRE| Zoro #: G1157432| Mfr #: 6AFG6

$117.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Thread Type: (M)NPTTube Material: Nitrile Oil ResistantSafety Factor: 4:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157432 Mfr #: 6AFG6
Pneumatic Hose Thread Type: (M)NPTTube Material: Nitrile Oil Resistant
Safety Factor: 4:1Pneumatic Hose Color: Yellow
Pneumatic Hose Fitting Size: 1/4"Hose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Air HoseItem: Air Hose
Reinforcement: Synthetic YarnCoupling Material: Brass
Meets: Tube: RMA Class ACover: RMA Class BPneumatic Hose Length: 100 ft.
Outside Dia.: 0.687"Pneumatic Hose Inside Dia.: 3/8"
Cover Material: Nitrile Oil ResistantCountry of Origin (subject to change): India

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Length 100 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Color Yellow, Outside Dia. 0.687 In., Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Reinforcement Synthetic Yarn, Coupling Material Brass, Meets Tube: RMA Class A Cover: RMA Class B

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews