Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD

  • Zoro #: G0536891
  • Mfr #: 6Z788

$66.21

  • Pneumatic Hose Length: 50 ft.
  • Pneumatic Hose Color: Red
  • Tube Material: Nitrile Oil Resistant
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #6Z788 Specifications

  • Zoro #: G0536891
  • Mfr #: 6Z788
Pneumatic Hose Length: 50 ft. Pneumatic Hose Color: Red
Tube Material: Nitrile Oil Resistant Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Fitting Size: 1/4" Pneumatic Hose Product Group: Air Hose
Safety Factor: 4:1 Coupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Thread Type: (M)NPT Reinforcement: Synthetic Yarn
Pneumatic Hose Inside Dia.: 3/8" Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Cover Material: Nitrile Oil Resistant Hose Configuration: Coupled Assembly
Coupling Material: Brass Pnuematic Hose Fitting Size: 1/4"
Meets: RMA Class C Outside Dia.: 0.687"
Pneumatic Hose Max. Pressure: 250 psi Item: Multipurpose Air Hose
Hose Media: Air, Mild Chemicals, Water Fitting Size: 1/4" x 1/4"
Hose Inside Dia.: 3/8" Hose Color: Red
Hose Fitting B Type: MNPT Hose Fitting A Type: MNPT
Hose Fitting A Size: 1/4" Hose Fitting A Material: Brass
Standards: RMA Class C Hose Cover Material: Nitrile
Hose Tube Material: Nitrile Hose Fitting B Size: 1/4"
Hose Length: 50 ft. Max. Working Pressure @ 70 F: 250 psi
Hose Fittings: Brass 1/4" MNPT x Brass 1/4" MNPT Hose Fitting B Material: Brass
Fitting Material: Brass x Brass Fitting Type: MNPT x MNPT
Hose Outside Dia.: 11/16" Not Recommended Chemicals: Chromic Acid 30%, Chromic Acid 50%, Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Sulfuric Acid (75% - 100%), Methyl Ethyl Ketone (MEK), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Ammonium Hydroxide, Potassium Hydroxide (50%), Toluene, Xylene, Methyl Chloride, Trichlorethylene (50%), DEF, E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Naphtha, Turpentine, Fuel Oil, Hydrogen Peroxide, LP Gas, Liquid Propane, Lubricated Air, Natural Gas, Oxygen, Parrafins (Wax), Steam, Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502
For Media Type: Acetic Acid, Formic Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Ethanol, Isopropanol, Methanol, Ethylene Glycol, Glycerin, Calcium Chloride, Ethyl Acetate, Formaldehyde, Sodium Hydroxide, Bleach, Water, Sodium Bisulfate, Sodium Bisulfite, Air, Carbon Dioxide, Nitrogen Gas, Solvents Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Hose, Hose Inside Dia. 3/8 In., Hose Outside Dia. 11/16 In., Hose Length 50 ft., Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 In., Hose Fitting B Size 1/4 In., Hose Configuration Coupled Assembly

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #6Z788