1/2" ID x 25 ft Polymer Coupled Air Hose 300 PSI GN

SPEEDAIRE| Zoro #: G0280655| Mfr #: 2VDF7

$26.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Thread Type: (M)NPT
Cover Material: Engineered Polymer
Pneumatic Hose Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280655 Mfr #: 2VDF7
Pneumatic Hose Thread Type: (M)NPTCover Material: Engineered Polymer
Pneumatic Hose Max. Pressure: 300 psiCoupling Material: Brass
Pneumatic Hose Color: GreenPneumatic Hose Temp. Range: -40 Degrees to 140 Degrees F
Outside Dia.: 0.742"Coupled Assembly / Bulk: Coupled Assembly
Meets: RMA Class CPneumatic Hose Inside Dia.: 1/2"
Item: Air HosePneumatic Hose Fitting Size: 3/8"
Hose Media: AirTube Material: Engineered Polymer
Reinforcement: Polyester YarnSafety Factor: 3:1
Pneumatic Hose Product Group: Air HosePneumatic Hose Length: 25 ft.
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 25 ft., Pneumatic Hose Fitting Size 3/8 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -40 Degrees to 140 Degrees F, Pneumatic Hose Color Green, Outside Dia. 0.742 In., Coupled Assembly, Safety Factor 3:1, Tube Material Engineered Polymer, Cover Material Engineered Polymer, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class C

Reviews