1/2" ID x 50 ft Polymer Coupled Air Hose 300 PSI GN

SPEEDAIRE| Zoro #: G1919793| Mfr #: 2VDF8

$81.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Engineered Polymer
Pneumatic Hose Fitting Size: 3/8"
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919793 Mfr #: 2VDF8
Tube Material: Engineered PolymerPneumatic Hose Fitting Size: 3/8"
Item: Air HoseMeets: RMA Class C
Outside Dia.: 0.742"Reinforcement: Polyester Yarn
Pneumatic Hose Thread Type: (M)NPTCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: -40 Degrees to 140 Degrees FPneumatic Hose Color: Green
Pneumatic Hose Product Group: Air HoseSafety Factor: 3:1
Pneumatic Hose Inside Dia.: 1/2"Hose Media: Air
Coupling Material: BrassCover Material: Engineered Polymer
Country of Origin (subject to change): Taiwan

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/8 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -40 Degrees to 140 Degrees F, Pneumatic Hose Color Green, Outside Dia. 0.742 In., Coupled Assembly, Safety Factor 3:1, Tube Material Engineered Polymer, Cover Material Engineered Polymer, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class C

Reviews