Air Impact Wrench, 1 In. Dr., 4000 rpm

SPEEDAIRE| Zoro #: G1074044| Mfr #: 2YRG8

$620.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074044 Mfr #: 2YRG8
Handle Material: AluminumAnvil: Standard
Required Pressure: 90 psiHousing Material: Aluminum
Item: Air Impact WrenchDuty: General
Style: D-HandleAnvil: Standard
Average CFM @ 15 Second Run Time: 11.80CFM @ Full Load: 47.0
Retainer Type: Thru HoleHandle Material: Aluminum
Features: (3) Position Power RegulatorTorque Range: 100 to 1200 ft.-lb.
Tool Weight: 14.2 lb.Overall Length: 13-1/4"
Max. Bolt Capacity: 1"Max. Torque: 1500 ft.-lb.
Min. Hose Size: 3/4"Air Inlet: 1/2" NPT
Square Drive Size: 1"Free Speed: 4000 rpm
Country of Origin (subject to change): China

Product Description

Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1 In., Torque Range 100 to 1200 ft.-lb., Max. Torque 1500 ft.-lb., 11.80 Average CFM @ 15 Second Run Time, 47.0 CFM @ Full Load, Free Speed 4000 rpm, Retainer Type Thru Hole, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 13-1/4 In., Handle Material Aluminum, Housing Material Aluminum, Tool Weight 14.2 lb.

Product Reviews

Save 15%. Sign up for Z-mail.