Gift buying made easy: Shop Zoro.com Gift Certificates

Air Impact Wrench, 1 In. Dr., 4500 rpm

SPEEDAIRE| Zoro #: G2132313| Mfr #: 2YRH6

$790.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132313 Mfr #: 2YRH6
Required Pressure: 90 psiItem: Air Impact Wrench
Square Drive Size: 1"Style: D-Handle
Free Speed: 4500 rpmMax. Torque: 1600 ft.-lb.
CFM @ Full Load: 34.0Features: (3) Position Power Regulator
Anvil: 6" ExtendedAverage CFM @ 15 Second Run Time: 7.90
Handle Material: AluminumTorque Range: 100 to 1200 ft.-lb.
Tool Weight: 15.36 lb.Retainer Type: Hog Ring
Max. Bolt Capacity: 15/16"Overall Length: 14"
Min. Hose Size: 3/4"Housing Material: Aluminum
Air Inlet: 1/2" NPTDuty: General
Country of Origin (subject to change): Taiwan

Product Description

Air Impact Wrench, General Duty, 6 In. Extended Anvil, Square Drive Size 1 In., Max. Bolt Capacity 15/16 In., Torque Range 100 to 1200 ft.-lb., Max. Torque 1600 ft.-lb., 7.90 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full Load, Free Speed 4500 rpm, Retainer Type Hog Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 14 In., Handle Material Aluminum, Housing Material Aluminum, Tool Weight 15.36 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.