BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM

SPEEDAIRE| Zoro #: G1497413| Mfr #: 3AAJ2

$452.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/4" NPTDuty: GeneralBlows per Minute: 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497413 Mfr #: 3AAJ2
Air Inlet: 1/4" NPTDuty: General
Blows per Minute: 4000Handle Type: Straight
Item: Needle ScalerCFM @ Full Load: 9.2
Min. Hose Size: 3/8"Stroke Length: 1-1/16"
Required Pressure: 90 PSIOverall Length: 13-1/2"
Average CFM @ 15 Second Run Time: 2.30Throttle: Lever
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1-1/16 In., Blows per Minute - Air Tools 4000, Air Inlet Size - Air Tools 1/4 In. NPT, Average CFM @ 15 Second Run Time 2.30, CFM @ Full Load 9.2, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 13-1/2 In., Throttle Lever

Reviews