Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Pencil Grinder, 56,000 rpm

  • Zoro #: G7494785
  • Mfr #: 21AA92
$127.68
  • Exhaust Type: Rear
  • Average CFM @ 15 Second Run Time: 1.5
  • Tool Weight: 0.25 lb
See full product details
This item ships free.

Speedaire #21AA92 Specifications

  • Zoro #: G7494785
  • Mfr #: 21AA92
Exhaust Type: Rear Average CFM @ 15 Second Run Time: 1.5
Tool Weight: 0.25 lb Overall Length: 5 1/4 in
Bearings: Ball Required Pressure: 90 psi
Hose Length: 57 in Grinder Type: Pencil
Whip Hose I.D.: 7/32 in Variable Speed: Yes
Throttle: Twist Min. Hose Size: 1/4 in
Housing Material: Aluminum Item: Air Pencil Grinder
Free Speed: 56,000 RPM Duty: General
HP: 0.1 hp Collet Capacity: 1/8 in
CFM @ Full Load: 6.0 Air Inlet: 1/4 in NPT
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Pencil Grinder, General, Free Speed 56,000 RPM, Average CFM @ 15 Second Run Time 1.5, 6.0 CFM @ Full Load, 0.1 hp HP, Rear Exhaust Type, Twist Throttle, Variable Speed Yes, Min. Hose Size 1/4 in, Whip Hose I.D. 7/32 in, Hose Length 57 in, Air Inlet 1/4 in NPT, Overall Length 5 1/4 in, Collet Capacity 1/8 in, Required Pressure 90 psi, Ball Bearings, Aluminum Housing Material, Tool Weight 0.25 lb

Technical Guides

Reviews of Speedaire #21AA92