Air Ratchet, 1/4 In Dr, 5-20 Ft Lb, 250 RPM

SPEEDAIRE| Zoro #: G1764436| Mfr #: 2YRF4

$86.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764436 Mfr #: 2YRF4
Reversing: YesAir Inlet: 1/4" NPT
Required Pressure: 90 psiItem: Air Ratchet Wrench
Min. Hose: 3/8"Includes: -
Square Drive Size: 1/4"Max. Torque: 20 ft.-lb.
Free Speed: 250 rpmAverage CFM @ 15 Second Run Time: 4.00
CFM @ Full Load: 12.0Head Width: 1-1/4"
Head Height: 1-1/4"Length: 6-3/4"
Throttle: LeverExhaust: Rear
Duty: GeneralCountry of Origin (subject to change): China

Product Description

Air Ratchet Wrench, General Duty, Square Drive Size 1/4 In., Torque Range 5 to 20 ft.-lb., Max. Torque 20 ft.-lb., Free Speed 250 rpm, 4.00 Average CFM @ 15 Second Run Time, 12.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 1-1/4 In., Head Height 1-1/4 In., Length 6-3/4 In., Reversing Yes, Throttle Lever, Exhaust Rear, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.