- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Pneumatic Modular FRL Accessories
- /
- Air Regulator, 1/4 In. NPT, 15 cfm, 300 psi
Speedaire
Air Regulator, 1/4 In. NPT, 15 cfm, 300 psi
- Zoro #: G0700271
- Mfr #: 4ZM08
Tap to zoom
Hover or click to zoom
$19.80
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.80
Speedaire #4ZM08 Specifications
- Zoro #: G0700271
- Mfr #: 4ZM08
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
- Overall Width (Regulators): 1.63"
- Adjustment Knob: Nonrising
- Max. Temp. - Regulators: 150 Degrees F
- Max. Temp. (Regulators): 150 Degrees F
- Max. Inlet Pressure (Regulators): 300 psi
- Overall Width - Regulators: 1.63 in
- Pipe Size (Regulators): 1/4"
- Overall Height (Regulators): 2.91"
- Body Material: Aluminum
- Max. Flow - Regulators: 15 cfm
- Pipe Size - Regulators: 1/4 in
- Adjustment Range - Regulators: 5 to 125 psi
- Overall Height - Regulators: 2.91 in
- Max. Flow (Regulators): 15 cfm
- Valve Design: Balanced
- Max. Inlet Pressure - Regulators: 300 psi
- Compressed Air Regulator Product Grouping: General Purpose Air Regulator
- Overall Height: 2 15/16 in
- Overall Width: 1 5/8 in
- Air Outlet Type: NPT
- Regulator Body Material: Aluminum or Zinc
- Pressure Gauge Port Type: NPT
- Maximum Operating Pressure: 300 psi
- Inlet Size (Combined): 1/4 in NPT
- Maximum Operating Temperature: 150 Degrees F
- Air Inlet Type: NPT
- Air Outlet Size: 1/4 in
- Pressure Gauge Port Size: 1/8 in
- Air Inlet Gender: Female
- Air Inlet Size: 1/4 in
- Adjustment Mechanism: Nonrising
- Pressure Gauge Included: No
- Air Outlet Gender: Female
- Maximum Flow Rate: 15 cfm
- Country of Origin (subject to change): China
Description
The Speedaire 4ZM08 1/4" NPT 15 CFM 300 PSI Air Regulator is designed to convert high-pressure air to a lower pressure. This air regulator is constructed of aluminum and features a balanced valve for consistent performance. This regulator has a maximum inlet pressure of 300 psi, and is balanced to ensure smooth, efficient performance, and it features a nonrising adjustment knob for precise settings. The body is made of aluminum, and it comes with a 1/8-inch NPT gauge port.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Speedaire #4ZM08
Explore more
- SPEEDAIRE Cover, Tamper Resistant 5ZL33
- SPEEDAIRE Filter Mount Set, for GX0010-038-AG, 4x2x2 35GM66
- SPEEDAIRE Filter Clamp, for GX0010-025-X-G, 4x2x2 35GM60
- SPEEDAIRE Bracket, Mounting 4ZK29
- SPEEDAIRE Filter Clamp, for GX0010-025-A-G, 4x2x2 35GM62
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in 4ZL34
- SPEEDAIRE Bracket, Mounting 4ZK71
- COILHOSE PNEUMATICS Industrial Connector 1/8" MPT 1/4" CO 1504
- SPEEDAIRE Bracket, Mounting 4ZK42
- SMC Electro-Pneumatic Regulator, 1500 L/Min ITV3050-PRF3N
- PAASCHE Paasche R-75 Regulator with Gauge & Water Filter R-75
- Speedaire Pneumatic System Components