Air Riveter, General, 1940 lb.

SPEEDAIRE| Zoro #: G0465351| Mfr #: 3CRH5

$292.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465351 Mfr #: 3CRH5
Air Inlet: 1/4" NPTMin. Hose Size: 3/8"
Item: Air RiveterIncludes: (4) Nosepieces 3/32", 1/8", 5/32", 3/16", and Spanner
CFM per Stroke: 0.550Construction: Aluminum
Length: 10-29/32"Rivet Nut Dia.: 1/8"
Blind Rivet Dia.: 1/8", 5/32", 3/32", 3/16"Height: 11-1/5"
Stroke Length: 35/64"Dia.: 3-1/5"
Pulling Force: 1940 lb.Max. Pressure: 90 psi
Tool Weight: 3.96 lb.Duty: General
Country of Origin (subject to change): Taiwan

Product Description

Air Riveter, General Duty, Pulling Force 1940 lb., Blind Rivet Dia. 1/8 In., 5/32 In., 3/32 In., 3/16 In., Rivet Nut Dia. 1/8 In., Stroke Length 35/64 In., CFM per Stroke 0.550, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Max. Pressure 90 psi, Aluminum Construction, Dia. 3-1/5 In., Height 11-1/5 In., Length 10-29/32 In., Tool Weight 3.96 lb., Includes (4) Nosepieces 3/32 In., 1/8 In., 5/32 In., 3/16 In., and Spanner

Product Reviews

Save 15%. Sign up for Z-mail.