SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Roofing Nailer, Full Rnd, 15 Deg, Wire

SPEEDAIRE| Zoro #: G0756576| Mfr #: 3EVP7

$350.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenAir Inlet: 1/4" MaleMax. Pressure: 120 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756576 Mfr #: 3EVP7
Color: GreenAir Inlet: 1/4" Male
Max. Pressure: 120 psiHeight: 10-13/16"
Magazine Capacity: 120Tip: Carbide
Includes: Exhaust DeflectorTool Weight: 5.00 lb.
Head Style: Full RoundLength: 10-1/2"
Features: Thumb Wheel Depth Adjustment, Steel Plate and Rubber PadFiring Mode: Sequential
CFM per Shot: 0.061Shank Dia.: 0.120"
Fastener Range: 3/4" to 1-3/4"Style: Angled
Item: Air Roofing NailerExhaust: Adjustable
Housing Material: ALuminumRequired Pressure: 70 to 100 psi
Width: 4-45/64"Collation Type: Wire
Collation Angle: 15 DegreesCountry of Origin (subject to change): Taiwan, Province of China

Description

Air Roofing Nailer, Angled, Full Round Head Style, Collation Angle 15 Degrees , Collation Type Wire, Fastener Range 3/4 In. to 1-3/4 In., Shank Dia. 0.120 In., CFM per Shot 0.061, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 120, Sequential Firing Mode, Adjustable Exhaust, Carbide Tip, Housing Material Aluminum, Green Color, Air Inlet 1/4 In. Male, Length 10-1/2 In., Width 4-45/64 In., Height 10-13/16 In., Tool Weight 5.00 lb., Includes Exhaust Deflector

Reviews