Air Tank, Stationary, 175 PSI, 13 Gal, Horiz

SPEEDAIRE| Zoro #: G2019315| Mfr #: 1TZZ1

$405.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019315 Mfr #: 1TZZ1
Working Pressure (PSI): 175Dimension K (In.): 2
Shell (In.): -Material: Steel
Tank Type: HorizontalDimension G (In.): 0.75
Dimension F (In.): 0.50Item: Air Tank
Type: StationaryDimension H (In.): 1.5
Dimension D (In.): 12Standards: ASME U Code
Dimension L (In.): 0.44Dimension J (In.): 1
Dimension E (In.): 6.5Dimension C (In.): 8.75
Dimension B (In.): 7.75Dimension A (In.): 7
Capacity (Gal.): 13Dia. (In.): 12
Length (In.): 29.5Height (In.): 14
Country of Origin (subject to change): United States

Product Description

Air Tank, Stationary, Steel, Capacity 13 Gal, Working Pressure 175 PSI, Tank Type Horizontal, Dia 12 In, Length 29.5 In, Height 14 In, Standards ASME U Code

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.