Air Tank, Stationary, 175 PSI, 26 Gal, Horiz

SPEEDAIRE |Zoro #: G0990105|Mfr #: 1TZZ4

$532.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990105 Mfr #: 1TZZ4
Working Pressure (PSI): 175Dimension K (In.): 2
Shell (In.): -Material: Steel
Tank Type: HorizontalDimension G (In.): 0.75
Dimension F (In.): 0.50Item: Air Tank
Type: StationaryDimension D (In.): 16
Dimension H (In.): 1.5Standards: ASME U Code
Dimension C (In.): 13Dimension B (In.): 11
Dimension A (In.): 10Dimension L (In.): 0.56
Dimension J (In.): 2Dimension E (In.): 10.5
Capacity (Gal.): 26Dia. (In.): 14
Length (In.): 42Height (In.): 16
Country of Origin (subject to change): United States

Product Description

Air Tank, Stationary, Steel, Capacity 26 Gal, Working Pressure 175 PSI, Tank Type Horizontal, Dia 14 In, Length 42 In, Height 16 In, Standards ASME U Code

Product Reviews

Save 15% when you sign up for Z-mail.