Air Tank, Stationary, 200 PSI, 120 Gal, Vert

SPEEDAIRE| Zoro #: G0860806| Mfr #: 1UKE3

$1,744.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860806 Mfr #: 1UKE3
Working Pressure (PSI): 200Material: Steel
Item: Air TankType: Stationary
NPT (In.) P: 2NPT (In.) S: 1/4
NPT (In.) R: 2NPT (In.) N: 1/2
Dimension E (In.): 37.5Dimension D (In.): 14
Dimension C (In.): 4.5Dimension B (In.): -
Dimension A (In.): -Dimension BC (In.): 27
Dimension L (In.): 3/4Dimension J (In.): 3/4
Dimension H (In.): -Dimension G (In.): 61
NPT (In.) O: -Dimension F (In.): 49.25
Capacity (Gal.): 120Tank Type: Vertical
Baseplate for NEMA Frame: -Dia. (In.): 24
Length (In.): -Height (In.): 70.5
Shell (In.): 54.3Standards: ASME U Code
NPT (In.) M: 2Dimension K (In.): 2
Country of Origin (subject to change): United States

Product Description

Air Tank, Stationary, Steel, Capacity 120 Gal, Working Pressure 200 PSI, Tank Type Vertical, Dia 24 In, Height 70.5 In, Shell 54.3 In, Standards ASME U Code

Product Reviews

Save 15%. Sign up for Z-mail.