- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Pneumatic Condensate Auto Drains
- /
- Auto Drain Valve, 100-120V, 1/2 In., Amps AC: 0.3 A
Speedaire
Auto Drain Valve, 100-120V, 1/2 In., Amps AC: 0.3 A
- Zoro #: G4166626
- Mfr #: 13X528
Tap to zoom
Hover or click to zoom
$119.37
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $119.37
Speedaire #13X528 Specifications
- Zoro #: G4166626
- Mfr #: 13X528
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
- Drain Rate: 4.53 gpm
- Adjustable Drain Cycle: 0.5 min to 45 min
- Purge Time: 0.5 sec to 10 sec
- Voltage: 100-120V
- Overall Width: 1 13/16 in
- Overall Depth: 3 13/64 in
- Max. Pressure: 250 psi
- Operating Temp. Range: 14 Degrees to 140 Degrees F
- Overall Height: 4 in
- Amps AC: 0.3 A
- Body Material: Brass
- Hz: 50/60
- Includes: 6 ft Power Cord
- Enclosure: IP65
- Country of Origin (subject to change): Ireland
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 4.53 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 13/16 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord
Reviews of Speedaire #13X528
Explore more
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A 13X529
- SPEEDAIRE Mechanical Drain Valve, 44 psi, 3/4in NPT 38XT65
- SPEEDAIRE Auto Drain Valve, 115V, 9.0 gpm 38XT56
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. 13X523
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. 13X530
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm 38XR94
- ARMSTRONG INTERNATIONAL Condensate Cooler, 12 gpm, Cast Iron CC-12
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. AD2A 1/2
- ZORO SELECT Auto Drain Valve, 1/2 In. NPT, 200 psi LH50-0LAAA
- SPEEDAIRE Auto Drain Valve, 230V, 1.0 gpm 38XR45
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. 13X525
- Speedaire Pneumatic System Components