Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 115V, 1-1/4 In., 24.0 gpm
  • Zoro #: G0289180
  • Mfr #: 38XR39
$1,221.17
  • Voltage: 115V
  • Drain Size: 1-1/4"
  • Item: Timed Electric Auto Drain Valve
See full product details
This item ships free.

Speedaire #38XR39 Specifications

  • Zoro #: G0289180
  • Mfr #: 38XR39
Voltage: 115V Drain Size: 1-1/4"
Item: Timed Electric Auto Drain Valve Max. Pressure: 250 psi
Overall Height: 5" Pipe Size: 1-1/4" NPT
Overall Width: 5" Purge Time: 1 sec. to 30 sec.
Includes: 6 ft. Power Cord Operating Temp. Range: 35 Degrees to 95 Degrees F
Hz: 50/60 Overall Depth: 5"
Enclosure: IP65 Drain Rate: 24.0 gpm
Adjustable Drain Cycle: 0.5 sec. to 120 min. Body Material: 316 Stainless Steel
Amps AC: 0.25 Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1-1/4 In. NPT, Drain Size 1-1/4 In., Drain Rate 24.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 115V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material 316 Stainless Steel, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR39