Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 115V, 1/4 In., 6.0 gpm
  • Zoro #: G0288858
  • Mfr #: 38XT52
$696.28
  • Adjustable Drain Cycle: 0.5 sec. to 120 min.
  • Overall Height: 5"
  • Purge Time: 1 sec. to 30 sec.
See full product details
This item ships free.

Speedaire #38XT52 Specifications

  • Zoro #: G0288858
  • Mfr #: 38XT52
Adjustable Drain Cycle: 0.5 sec. to 120 min. Overall Height: 5"
Purge Time: 1 sec. to 30 sec. Drain Rate: 6.0 gpm
Drain Size: 1/4" Item: Timed Electric Auto Drain Valve
Body Material: Brass Max. Pressure: 250 psi
Amps AC: 0.25 Voltage: 115V
Enclosure: IP65 Overall Depth: 5"
Overall Width: 5" Hz: 50/60
Operating Temp. Range: 35 Degrees to 95 Degrees F Pipe Size: 1/4" NPT
Includes: 6 ft. Power Cord Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 In. NPT, Drain Size 1/4 In., Drain Rate 6.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 115V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material Brass, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XT52