Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 115V, 6.0 gpm
  • Zoro #: G0288821
  • Mfr #: 38XT57
$726.77
  • Max. Pressure: 250 psi
  • Drain Size: 1/4"
  • Enclosure: IP65
See full product details
This item ships free.

Speedaire #38XT57 Specifications

  • Zoro #: G0288821
  • Mfr #: 38XT57
Max. Pressure: 250 psi Drain Size: 1/4"
Enclosure: IP65 Adjustable Drain Cycle: 0.5 sec. to 120 min.
Includes: 6 ft. Power Cord Pipe Size: 1/4" NPT
Item: Timed Electric Auto Drain Valve Overall Height: 5"
Hz: 50/60 Overall Width: 5"
Drain Rate: 6.0 gpm Overall Depth: 5"
Purge Time: 1 sec. to 30 sec. Amps AC: 0.25
Voltage: 115V Operating Temp. Range: 35 Degrees to 95 Degrees F
Body Material: 316 Stainless Steel Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Pneumatic condensate auto drains have three basic categories: no air waste, timer operated, open tube, and none. Take a look at the features for this Timed Electric Auto Drain Valve : PIPE SIZE: 1/4" NPT, VOLTAGE: 115V, BODY MATERIAL: 316 Stainless Steel

Reviews of Speedaire #38XT57