Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 115V, 7.0 gpm
  • Zoro #: G0289156
  • Mfr #: 38XR46
$2,694.48
  • Includes: 6 ft. Power Cord
  • Overall Width: 5"
  • Overall Depth: 5"
See full product details
This item ships free.

Speedaire #38XR46 Specifications

  • Zoro #: G0289156
  • Mfr #: 38XR46
Includes: 6 ft. Power Cord Overall Width: 5"
Overall Depth: 5" Purge Time: 0.5 sec. to 10 sec.
Overall Height: 5" Operating Temp. Range: 35 Degrees to 95 Degrees F
Max. Pressure: 4000 psi Body Material: Brass
Drain Rate: 7.0 gpm Voltage: 115V
Drain Size: 1/2" Amps AC: 1.00
Adjustable Drain Cycle: 0.5 sec. to 45 min. Enclosure: IP65
Pipe Size: 1/2" NPT Hz: 50/60
Item: Timed Electric Auto Drain Valve Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 In. NPT, Drain Size 1/2 In., Drain Rate 7.0 gpm, Adjustable Drain Cycle 0.5 sec. to 45 min., Purge Time 0.5 sec. to 10 sec., Voltage 115V, Max. Pressure 4000 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 1.00, Enclosure IP65, Body Material Brass, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR46